Forum Energy Technologies

DSI® 3/4 in. Forged Steel Flanged Check Valve

Part #D2431A818F

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DSI®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Forged Steel

Pressure Class: 300#

Valve Port Opening: Dual Port

Valve Size: 3/4 in

Valve Type: Check Valve