Foshan Rigao Diansuo 300 ft. PEX Plastic Tubing

RPPXHYD300BRTRED

Manufacturer Part #: PPXHYD1/2300BRTRED

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Red
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Length
300 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
1/2 in
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday