FOUR LIGHT WALL / BATH
Part #S44352EN3965 | Item #7552352 | Manufacturer Part #44352EN3-965
Type:
S44352EN3965Product Details
- Featured in the decorative Laurel Leaf collection
- 4 A19 Medium 9.5 watt light bulbs
- Fixture is supplied with 1 light bulbs
- etched ripple glass shades
- ENERGY STAR® Qualified
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- UL listed for damp locations
Green
Specifications
Bulb Type: LED
CSA Certified: Yes
Color Finish: Antique Brushed Nickel
Color Finish Category: Nickel Tones
Color Temperature: 3000
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Etched Ripple
Green: [Yes, Energy Star]
Height: 9-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Shape Code: A19
Lighting Style: Traditional
Material: Steel
Number Of Blades: 5
Number Of Lights: 4
Power Source: Hardwired
Sconce Type: Vanity
Type: S44352EN3965
UL Listed: Yes
Volts: 120V
Watts: 9.5
Width: 8-1/2 in