Chlorine Analyzer
Chlorine Analyzer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No membrane to clog
- Intuitive, 4.3" full color glass touch screen interface simplifies operation
- Amperometric chlorine analyzer (free or total) uses bare electrodes and ordinary distilled white vinegar as a pH buffer and cleaning agent
- Select dual feed pump model to feed KI solution separately from the pH buffer for total chlorine
- Continuous readings are ideal for monitoring and process control
- Quick clamp peristaltic pump head simplifies tubing changes and maintenance
Specifications
- Application:
- Cooling Tower, Water Purification
- Automatic Shut-Off:
- No
- CE Approved:
- No
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Chlorine
- UL Listed:
- No