1/2 in. MPT Brass BFP Freeze Protection Valve
FP Series 1/2 in. MPT Brass BFP Freeze Protection Valve
Frequently Purchased Together
Product Details
- 1/2" MNPT positive seal Brass inlet fitting, Stainless Steel, corrosion resistant, inlet screen, high temperature over-travel spring mechanism, alternate discharge/antisiphon port, spring loaded positive seal seat and tamper resistant cap
Specifications
- Collection:
- FP Series
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Material:
- Brass
- Valve Size:
- 1/2 in