Fpc Corp

10 in. Glue Stick (Case of 25)

Part #F701R10  |  Manufacturer Part #701R10

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suggested application temperature is 375° F
  • Softening point is 196° F
  • Open time: 15 seconds
  • Diameter: 1/2"
  • Length: 10"
  • Adhesive type: EVA
  • Glue color: Tan

Specifications

Color Finish: Tan

Length: 10 in

Package Quantity: Case of 25

Product Type: Glue Stick

Temperature Rating: 196

Type: HP197746

UL Listed: No