1-1/2 in. NST Cap and Chain
1-1/2 in. NST Cap and Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cap, Chain
- UL Listed:
- No