1-1/2 in. Plastic IPS Wall Plate in White

Part #F0123600  |  Item #2151599  |  Manufacturer Part #01-236-00

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: White

Diameter: 1-9/10 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Inside Diameter: 3-9/10 in

Material: Plastic

Product Type: Sprinkler Accessories