0 items

FPPI 1/2 in. 3-Piece Split Recessed Canopy

F014000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Three piece recessed canopy provides an alternative for replacing previously installed damaged canopies
  • Two part retainer slides together then is held in place by the skirt
  • Use when the fire sprinkler system cannot be shut down or when a shut down is not preferred

SPECIFICATIONS

Color Finish
Polished Chrome
Inside Diameter
1/2 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday