1 in. IPS Bronze Globe Valve

Part #F0680400  |  Item #1619153  |  Manufacturer Part #06-804-00

Call for Pricing EACH

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TrimFit®
  • Full floating seat holder
  • Red hand wheel
  • Contains lead
  • Not for use in water systems intended for human consumption

Not Approved for Potable Water Applications

Documents

Specifications

Application: Fire Protection

Coating: Painted

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 300 psi

Product Type: Sprinkler Valve

Valve Operator: Wheel Handle

Valve Size: 1 in

Valve Type: Globe Valve