FPPI®

1/2 in. 2-Piece Recessed Escutcheon White

Part #F0140200  |  Manufacturer Part #01-402-00

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed canopy
  • Fifteen tines for maximum friction
  • Adjustment range: 3/4"
  • Product shown in several finishes

Documents

Specifications

Color Finish: White

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Inside Diameter: 1/2 in

Material: Steel