IPS Red Enamel Adjustable Base Sprinkler Head Guard in Red (Piece of 2)

You last purchased this on
 
FPPI®

IPS Red Enamel Adjustable Base Sprinkler Head Guard in Red (Piece of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

IPS Red Enamel Adjustable Base Sprinkler Head Guard in Red (Piece of 2)

  • Fast #
  • Part #F0263000
  • Item #1877711
  • Manufacturer Part #4399000900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a dual hook attaching system to allow installation on most 1/2" and 3/4" IPS sprinkler heads
  • Designed to provide protection against low level impacts to the sprinkler head
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Coating:
Red Enamel
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Sprinkler Head Guard
UL Listed:
No