1/2 in. Zinc Plated Carbon Steel Rod Coupling
Fig 135E 1/2 in. Zinc Plated Carbon Steel Rod Coupling
Frequently Purchased Together
Product Details
- Zinc rod coupling, 1/2" x 1-3/4"
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- Collection:
- Fig 135E
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 1-3/4 in
- Material:
- Carbon Steel
- Weight:
- 0.14 lb