2-1/2 in. FNPT x MRCH Angle Hose Valve

Part #F0700500  |  Item #7069531  |  Manufacturer Part #07-005-00

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Rough Brass

End Connection 1: FNPT

End Connection 2: MRCH

End Connections: FNPT x MRCH

Handle Type: Oval

Height: 10-41/100 in

IAPMO Listed: No

Length: 5-1/5 in

Material: Forged Brass

Maximum Pressure: 300 psi

NSF Certified: No

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Size: 2-1/2 in

Valve Type: Angle Hose Valve