2-1/2 x 2-1/2 in. Aluminum Fire Department Connection Sign
Fig 09-507 2-1/2 x 2-1/2 in. Aluminum Fire Department Connection Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Fire Sprinkler
- Coating:
- Painted
- Collection:
- Fig 09-507
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Lettering:
- Fire Department Connection
- Material:
- Aluminum
- Product Type:
- Wall Plate
- Thickness:
- 0.020 in
- UL Listed:
- No
- Width:
- 2-1/2 in