MNPT x FNHT 2-1/2 in. Open Snoots
MNPT x FNHT 2-1/2 in. Open Snoots
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- End Connection 1:
- MNPT
- End Connection 2:
- FNHT
- End Connections:
- MNPT x FNHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Rough Brass
- NSF Certified:
- No
- Product Type:
- Open Snoot
- UL Listed:
- No