2 in. Plastic IPS Wall Plate in White

Part #F0123700  |  Item #1803753  |  Manufacturer Part #01-237-00

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: White

Diameter: 4-9/20 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Inside Diameter: 2-19/50 in

Material: Plastic

Product Type: Sprinkler Accessories