2 x 2-1/2 in. MNPT x FNST Open Snoot
2 x 2-1/2 in. MNPT x FNST Open Snoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNST
- End Connections:
- MNPT x FNST
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 300
- Product Type:
- Open Snoot
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No