FPPI®

2 x 2-1/2 in. FNPT x FNST Open Snoot

Part #F0959000  |  Manufacturer Part #09-590-00

Fitting Sizes:

2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

End Connection 2: FNST

Fitting Size 1: 2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2 in x 2-1/2 in

Material: Brass

NSF Certified: No