FPPI®

2.5 gal Expansion Tank

Part #F0602500  |  Manufacturer Part #06-025-00

Capacity:

2.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Capacity: 2.5 gal

Diameter: 6-63/100 in

End Connection 1: NPT

End Connection Location: Top

End Connections: NPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Height: 18-1/2 in

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 175 psi

NSF Certified: No

UL Listed: Yes