FPPI®

3 x 2-1/2 in. MNPT x FNST Rough Brass Check Snoot

Part #F0968200  |  Manufacturer Part #09-682-00

Fitting Sizes:

3 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: MNPT

End Connection 2: FNPT

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

UL Listed: Yes