0 items

FPPI Trim Fit® 300# Bronze Threaded Butterfly Valve

F06500

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B36.10
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-584
AWWA Specifications
AWWA C-606
Collection
Trim Fit®
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
Yes
Length
2-13/100 in
Material
Bronze
NSF Certified
No
Pressure Class
300#
UL Listed
Yes
Valve Body Style
Grooved
Valve Seat Material
Viton
Valve Size
1 in
Valve Type
Butterfly Valve
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday