FPPI 3/4 in. 2-Piece Recessed Escutcheon Sprinkler

F014100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in three finishes: white, brass, chrome
  • Recessed canopy has been widely accepted as the preferred method of finished sprinkler head installation
  • Two standard thread sizes: 1/2" or 3/4" IPS

SPECIFICATIONS

Color Finish
Polished Chrome
Inside Diameter
3/4 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday