FPPI 4 in. NPT Check Valve

F0955200

Valve Size

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Contains lead
  • FM Approved
  • Not for use in water systems intended for human consumption
  • Spring loaded clapper assembly

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Brass
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
4 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday