4 x 2-1/2 x 2-1/2 in. Threaded Straight Fire Department Connection

Part #F900800  |  Item #4531213  |  Manufacturer Part #09-008-00

Fitting Sizes:

2-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Valve Size: 4 in