0 items

FPPI 4 x 8 in. Aluminum Fire Depth Connector Sign

F0950900

Length

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fire dept conn wallplate

SPECIFICATIONS

ADA Compliant
No
Length
4 in
Material
Aluminum
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday