6 in. Plastic IPS Wall Plate in White

Part #F0124200  |  Item #3520056  |  Manufacturer Part #01-242-00

Fitting Sizes:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: White

Diameter: 9-41/50 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Inside Diameter: 6-37/50 in

Material: Plastic

Product Type: Sprinkler Accessories