FPPI®

8 in. Rubber Ring Gasket

Part #F0411000  |  Manufacturer Part #04-110-00

Fitting Sizes:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Material: Rubber