FPPI Brass National Standard Thread Cap with Chain

F072000

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass chain and "S" type hook for attachment to hydrant or hose type valve
  • Complete with gasket
  • Pin lug design compatible with all fire service pin wrenches

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Brass
Maximum Pressure
300 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday