0 items

FPPI IPS Check Valve in Bronze

F06800

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contains lead
  • Full floating clapper assembly with soft seat
  • Not for use in water systems intended for human consumption

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
250 psi
Valve Size
1-1/4 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday