FPPI IPS Plastic Wall Plate in White

F012

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made of single piece construction and are rustproof
  • Recommended for use in corrosive environments
  • Suitable for both interior and exterior uses

SPECIFICATIONS

Color Finish
White
Inside Diameter
1-1/4 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday