FPPI Standard Skirt for 2-Piece Escutcheon Sprinkler in White

F0150200

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Required Accessory: Steel skirt: F0160200
  • Shown with steel cup
  • Skirt for use with 600 series steel cups

SPECIFICATIONS

Color Finish
White
Fitting Size 1
1/2 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday