0 items

FPPI Storz Cap with Chain

F092200

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Storz
End Connection 2
Storz
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Aluminum Alloy
Size
4 in x 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday