FPT Reducing Polypropylene Compression Elbow

J456PO

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Rated to 50 psi

SPECIFICATIONS

Application
Tubing
Clean Bagged
No
Color Finish
Opaque White
End Connection 1
Compression
End Connection 2
FPT
End Connections
Compression x FPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
50 psi
Maximum Temperature
215
Minimum Temperature
-30
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday