Francer Industries
5 in. Crimp Flue End Plug
Part #F9CFENPS | Item #7300609 | Manufacturer Part ##9
Fitting Sizes
Product Details
Specifications
Diameter: 5 in
Fitting Size 1: 5 in
Fitting Sizes: 5 in
Length: 5 in
Part #F9CFENPS | Item #7300609 | Manufacturer Part ##9
Diameter: 5 in
Fitting Size 1: 5 in
Fitting Sizes: 5 in
Length: 5 in