2-1/2 - 4 in. Cast Iron Floor Drain Extension
2-1/2 - 4 in. Cast Iron Floor Drain Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2-1/2 in - 4 in