2 - 3 in. Cast Iron Nickel Bronze Cleanout

You last purchased this on
 
Frank Pattern

2 - 3 in. Cast Iron Nickel Bronze Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frank Pattern

2 - 3 in. Cast Iron Nickel Bronze Cleanout

  • Fast #
  • Part #F4430M
  • Item #1203191
  • Manufacturer Part #4430
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel reducer
  • Coated cast iron main body with brass cover plate and ring
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M
Adjustable:
No
Application:
Commercial
Cover Color Finish:
Nickel Bronze
Cover Material:
Brass
Cover Shape:
Round
Diameter:
4-1/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in - 3 in
Plug Included:
No
Product Type:
Cleanout