2 in. Cast Iron Black Shower Drain
2 in. Cast Iron Black Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 3-1/2 in
- Grate Shape:
- Round