2 in. Cast Iron Roof Drain
2 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No