2 in. No Hub Cast Iron Nickel Bronze Floor Drain
2 in. No Hub Cast Iron Nickel Bronze Floor Drain
Package Quantity Info:
EA: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub