4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Frank Pattern

4 in. No Hub Cast Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frank Pattern

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #FN404W4440
  • Item #1203942
  • Manufacturer Part #N404W4440
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M 1991
Adjustable:
No
Application:
Commercial, Drainage
Cover Material:
Brass
Cover Shape:
Round
Diameter:
5-1/16 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Height:
5-1/4 in
IAPMO Listed -:
Yes
Material:
Cast Iron
Outlet Type:
No Hub
Plug Included:
No
Product Type:
Cleanout