Frank Pattern

4 in. Cast Iron Roof Drain

Part #F854NP  |  Manufacturer Part #F854N

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Adjustable: No

Construction: Non-Membrane

Drain Base Height: 5 in

Drain Base Material: Cast Iron

Drain Base Width: 8-3/4 in

Drain Grate Material: Cast Iron

Drain Opening: 4 in

Fits Pipe Size: 4 in