4 in. Cast Iron Roof Drain
4 in. Cast Iron Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/4 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in