3 in. No Hub Cast Iron Cleanout
3 in. No Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel fasteners
- Adjustable round or square nickel bronze top with gasket
- Corrosion resistant coated cast iron main body with brass cover plate
- Comes with trap seal primer
- Secondary closure plug to prevent sewer gases from escaping
Documents
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- Yes
- Application:
- Commercial, Drainage, Medium Duty
- Cover Material:
- Brass
- Cover Shape:
- Square
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 5-1/8 in
- Material:
- Brass, Bronze, Cast Iron
- Outlet Type:
- No Hub
- Product Type:
- Cleanout