Frank Pattern

Frank Pattern™ 3 in. No Hub Cast Iron Floor Drain with 5 in. Square Brass Grate and Membrane Clamp

Part #FN703W5375S  |  Manufacturer Part #N703W5375S

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.6.3

Adjustable: Yes

Collection: Frank Pattern™

Fits Pipe Size: 3 in

IAPMO Listed: Yes

UL Listed: No

Width: 5 in