Frank Roberts & Sons

36 in. x 100 ft. Economy Silt Fence with 17 Stakes in Black

Part #ISF36100ECON17  |  Manufacturer Part #FR169-366-A42

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to control erosion, or to protect slopes, as well as to provide additional protection for waterways, minimizing the impact during construction activities

Specifications

Color Finish: Black

Height: 36 in

Length: 100 ft

Type: ISF36100ECON17

Width: 36 in