Franke

0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome

Part #FLB5100  |  Item #4738177  |  Manufacturer Part #LB5100

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Height: 9-1/2 in

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 6-1/4 in

Spout Reach: 5 in

Trim Only: No

UL Listed: No