11-3/4 in. Hydrostatic Tank
11-3/4 in. Hydrostatic Tank
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces waiting time to heat water and resulting waste
- For use with all Franke hot only and 3-in-1 hot/cold water filtration faucets
- Franke Little Butler® Heating Tank installs under your sink to provide instant hot water from your point-of-use faucet the moment you need it
- 780 watts for consistent hot water flow and response speed
- Max temperature is 190-degrees
- 5/8 gallon stainless steel tank
- Adjust temperature with a dial conveniently located on the front of the tank
- Heats up to 40 cups per hour, close to boiling temperature
- 1 year warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 11.75 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- Material:
- Brass
- Width:
- 7-7/8 in