15-3/8 in. Uncoated Bottom Grid in Stainless Steel

Part #FLA1536S  |  Item #4339342  |  Manufacturer Part #LA15-36S

$ 97.20 EACH

Length:

15-3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 15-3/8 in

Material: Stainless Steel

Width: 17-3/8 in