Franke

2.2 gpm 2-Hole Single Lever Handle Swivel Kitchen Faucet in Old World Bronze

Part #FFHF160  |  Manufacturer Part #FHF160

Color/Finish:
Old World Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Application: Residential

CEC Compliant: Not for Sale in CA

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 9-1/4 in

Spout Reach: 9 in

Spout Type: Swivel

Trim Only: No